Skip Content
DISC ROLOC 361F 2IN 60GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC ROLOC 361F 2IN 60GR

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMAB22400
  • Mfr. Model # AB22400
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 595
  • Shipping Weight 0.01 lbs

Product Details

3M roloc cloth disc provides a fast, effective method for deburring, blending, finishing, removing tool marks and die polishing on all types of metal with lock securely in place. aluminium oxide - YF-wt heavy-duty cloth backing.

Technical Specs

  • Grit 60
  • Disc Dia. 2"
  • Max. RPM 20,000
  • Item Roloc(TM) Tr Disc
  • Attaching System Roloc
  • Series 361F
  • Colour Orange
  • Attachment Type TR
  • Backing Weight YF
  • Backing Material Polyester Cloth

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List