Skip Content
DISC ROLOC 361F 2IN 50GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC ROLOC 361F 2IN 50GR

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMAB22399
  • Mfr. Model # AB22399
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 595
  • Shipping Weight 0.01 lbs

Product Details

3M roloc cloth disc provides a fast, effective method for deburring, blending, finishing, removing tool marks and die polishing on all types of metal with lock securely in place. aluminium oxide - YF-wt heavy-duty cloth backing.

Technical Specs

  • Grit 50
  • Max. RPM 20,000
  • Disc Dia. 2"
  • Attaching System Roloc
  • Item Roloc(TM) Tr Disc
  • Colour Green
  • Series 361F
  • Attachment Type TR
  • Backing Weight YF
  • Backing Material Polyester Cloth

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list