Skip Content
DISC ROLOC 361F 1IN P180GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DISC ROLOC 361F 1IN P180GR

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMAB61023
  • Mfr. Model # AB61023
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 595
  • Shipping Weight 0.336 lbs

Product Details

3M(TM) Roloc(TM) Cloth Disc 361F is an aluminum oxide Roloc(TM) disc constructed on a YF weight, water resistant polyester cloth backing. Resin bonded for heat resistance. Can be run wet or dry. Primary markets: Metalworking, MRO and Welding.

Technical Specs

  • Grit 180
  • Max. RPM 30,000
  • Disc Dia. 1"
  • Attaching System Roloc
  • Item Roloc Cloth Disc
  • Series 361F
  • Backing Material Polyester Cloth
  • Backing Weight YF

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List