Skip Content
DISC ROLOC 361F 1IN P120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC ROLOC 361F 1IN P120

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMAB11414
  • Mfr. Model # AB11414
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 595
  • Shipping Weight 0.005 lbs

Product Details

3M(TM) Roloc(TM) Cloth Disc 361F is an aluminum oxide Roloc(TM) disc constructed on a YF weight, water resistant polyester cloth backing. Resin bonded for heat resistance. Can be run wet or dry. Primary markets: Metalworking, MRO and Welding.

Technical Specs

  • Grit 120
  • Max. RPM 30,000
  • Disc Dia. 1"
  • Item Roloc Cloth Disc
  • Attaching System Roloc
  • Series 361F
  • Backing Weight YF
  • Backing Material Polyester Cloth

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List