Skip Content
DISC ROLL 8IN A275 P180 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC ROLL 8IN A275 P180

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN31613
  • Mfr. Model # 31613
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 3288
  • Shipping Weight 1.0 lbs

Product Details

No-fil magnum A275 is a premium P-graded, heat-treated aluminium oxide abrasive. Non-pigmented stearate open coat, high strength B-wt latex backing, superior life, fastest cut rate, and consistent finish. Comes with 100 discs per roll.

Technical Specs

  • Grit 180
  • Disc Dia. 8"
  • Discs per Roll 100
  • Rolls/Case 4"
  • Colour Champagne
  • Item PSA Stick and Stand Disc Roll
  • Grade Very Fine
  • Series A275
  • Backing Weight B
  • Abrasive Type Coated
  • Vacuum Hole Design No Hole
  • Backing Material Paper
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list