Skip Content
DISC ROLL 5IN PSA P400 PB273 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC ROLL 5IN PSA P400 PB273 100

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN62923
  • Mfr. Model # 62923
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 600
  • Shipping Weight 0.65 lbs

Product Details

Norton PB273 anti-load resin PSA paper disc has been designed using a premium P-graded grain providing a faster cut rate and extended life. The B-weight paper improves resistance to delamination. 5 inch 400 grit.

Technical Specs

  • Grit 400
  • Disc Dia. 5"
  • Discs per Roll 100
  • Rolls/Case 4"
  • Item PSA Stick and Stand Disc Roll
  • Series PB273
  • Backing Weight B
  • Vacuum Hole Design No Hole
  • Backing Material Paper

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list