Skip Content
DISC RLL 6IN BLNK PB273 P80B PSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC RLL 6IN BLNK PB273 P80B PSA

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN62940
  • Mfr. Model # 62940
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 600
  • Shipping Weight 1.0 lbs

Product Details

Norton PB273 anti-load resin PSA paper disc has been designed using a premium P-graded grain providing a faster cut rate and extended life. The B-weight paper improves resistance to delamination. 6 inch 80 grit.

Technical Specs

  • Disc Dia. 6"
  • Grit 80
  • Rolls/Case 4"
  • Discs per Roll 100
  • Item PSA Stick and Stand Disc Roll
  • Series PB273
  • Vacuum Hole Design No Hole
  • Backing Material Paper
  • Backing Weight B

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list