!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DISC RLL 6IN BLNK A290 P60-C PSA100

DISC RLL 6IN BLNK A290 P60-C PSA100

NORTON

DISC RLL 6IN BLNK A290 P60-C PSA100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISC RLL 6IN BLNK A290 P60-C PSA100

DISC RLL 6IN BLNK A290 P60-C PSA100

NORTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # NRN49847
  • Mfr. Model # 49847
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Product Details

No-fil adalox A290 pressure sensitive adhesive roll is a P-graded aluminium oxide abrasive. Heavy-duty C-wt backing, stearate open coat, increases life (fast cut rate, consistent finish), edge tear resistance, durable, reduces loading.

Technical Specs

  • Item PSA Stick and Stand Disc Roll
  • Vacuum Hole Design Non-Vacuum
  • Abrasive Grit 60
  • Abrasive Material Aluminum Oxide
  • Backing Weight C
  • Series A290
  • Rolls/Case 4"
  • Abrasive Type Coated
  • Disc Diameter 6"
  • Abrasive Grade Coarse
  • Disc Backing Material Paper
  • Colour Yellow
  • Discs per Roll 100

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list