Skip Content
DISC RLL 6IN BLNK A290 P180CPSA 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC RLL 6IN BLNK A290 P180CPSA 100

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN49838
  • Mfr. Model # 49838
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

No-fil adalox A290 pressure sensitive adhesive roll is a P-graded aluminium oxide abrasive. Heavy-duty C-wt backing, stearate open coat, increases life (fast cut rate, consistent finish), edge tear resistance, durable, reduces loading.

Technical Specs

  • Rolls/Case 4"
  • Discs per Roll 100
  • Item PSA Stick and Stand Disc Roll
  • Colour Yellow
  • Series A290
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Backing Weight C
  • Abrasive Material Aluminum Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list