Skip Content
DISC RLL 6IN BLNK A275 P180B VAC100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC RLL 6IN BLNK A275 P180B VAC100

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN31511
  • Mfr. Model # 31511
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 3289
  • Shipping Weight 0.1 lbs

Product Details

No-fil magnum A275 pressure sensitive adhesive roll with 6 vacuum holes is a premium P-graded, heat treated aluminium oxide abrasive. Non-pigmented stearate open coat and has a superior life, fastest cut rate and consistent finish.

Technical Specs

  • Colour Champagne
  • Item PSA Sanding Disc Roll
  • Discs per Roll 100
  • Backing Weight B
  • Series A275
  • Abrasive Material Aluminum Oxide
  • Vacuum Hole Design 6 Hole
  • Abrasive Type Coated
  • Rolls/Case 6"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list