Skip Content
DISC RLL 5INBLNK A290 P80-C PSA 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC RLL 5INBLNK A290 P80-C PSA 100

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN49830
  • Mfr. Model # 49830
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

No-fil adalox A290 pressure sensitive adhesive roll is a P-graded aluminium oxide abrasive. Heavy-duty C-wt backing, stearate open coat, increases life (fast cut rate, consistent finish), edge tear resistance, durable, reduces loading.

Technical Specs

  • Disc Dia. 5"
  • Grit 80
  • Discs per Roll 100
  • Rolls/Case 4"
  • Item PSA Stick and Stand Disc Roll
  • Colour Yellow
  • Grade Medium
  • Series A290
  • Backing Weight C
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Backing Material Paper
  • Abrasive Material Aluminum Oxide
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List