Skip Content
DISC RLL 5INBLNK A290 P150-C PSA100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC RLL 5INBLNK A290 P150-C PSA100

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN49827
  • Mfr. Model # 49827
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Colour Yellow
  • Grade Fine
  • Discs per Roll 100
  • Item PSA Sanding Disc Roll
  • Backing Weight C
  • Disc Dia. 5"
  • Series A290
  • Abrasive Type Coated
  • Grit 150
  • Vacuum Hole Design No Hole
  • Abrasive Material Aluminum Oxide
  • Backing Material Paper

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list