Skip Content
DISC RLL 5INBLNK A290 P100-C PSA100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC RLL 5INBLNK A290 P100-C PSA100

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN49829
  • Mfr. Model # 49829
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

No-fil adalox A290 pressure sensitive adhesive roll is a P-graded aluminium oxide abrasive. Heavy-duty C-wt backing, stearate open coat, increases life (fast cut rate, consistent finish), edge tear resistance, durable, reduces loading.

Technical Specs

  • Grit 100
  • Disc Dia. 5"
  • Colour Yellow
  • Item PSA Sanding Disc Roll
  • Discs per Roll 100
  • Grade Fine
  • Series A290
  • Abrasive Type Coated
  • Backing Weight C
  • Vacuum Hole Design No Hole
  • Abrasive Material Aluminum Oxide
  • Backing Material Paper

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list