Skip Content
DISC RLL 5INBLNK A275 P150-B VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DISC RLL 5INBLNK A275 P150-B VAC

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN31495
  • Mfr. Model # 31495
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 3289
  • Shipping Weight 1.0 lbs

Product Details

No-fil magnum A275 pressure sensitive adhesive roll with 6 vacuum holes is a premium P-graded, heat treated aluminium oxide abrasive. Non-pigmented stearate open coat and has a superior life, fastest cut rate and consistent finish.

Technical Specs

  • Colour Champagne
  • Discs per Roll 100
  • Item PSA Sanding Disc Roll
  • Series A275
  • Grit 150
  • Grade Fine
  • Disc Dia. 5"
  • Backing Weight B
  • Abrasive Material Aluminum Oxide
  • Vacuum Hole Design 5 Hole
  • Abrasive Type Coated
  • Backing Material Paper
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List