Skip Content
DISC RLL 5IN BLNK A275 P100B PSA100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC RLL 5IN BLNK A275 P100B PSA100

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN31463
  • Mfr. Model # 31463
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 3288
  • Shipping Weight 1.0 lbs

Product Details

No-fil magnum A275 is a premium P-graded, heat-treated aluminium oxide abrasive. Non-pigmented stearate open coat, high strength B-wt latex backing, superior life, fastest cut rate, and consistent finish. Comes with 100 discs per roll.

Technical Specs

  • Item PSA Stick and Stand Disc Roll
  • Discs per Roll 100
  • Colour Champagne
  • Series A275
  • Backing Weight B
  • Abrasive Type Coated
  • Vacuum Hole Design No Hole
  • Abrasive Material Aluminum Oxide
  • Rolls/Case 4"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list