Skip Content
DISC-RL 6IN PSA P220B A975 100/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC-RL 6IN PSA P220B A975 100/RL

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN48340
  • Mfr. Model # 48340
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 3288
  • Shipping Weight 1.0 lbs

Product Details

Pressure sensitive abrasive, ideal for refinishing jobs that require an extremely durable abrasive with a strong reinforced backing. Fast cutting, long lasting without generating heat. Delivers superior cut on abrasion resistant paints and clears.

Technical Specs

  • Discs per Roll 100
  • Grit 220
  • Disc Dia. 6"
  • Rolls/Case 4"
  • Item PSA Stick and Stand Disc Roll
  • Series A975
  • Backing Weight B, C
  • Abrasive Material Ceramic Alumina
  • Backing Material Paper
  • Vacuum Hole Design No Hole

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List