Skip Content
DISC-RL 6IN P120B A975 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC-RL 6IN P120B A975

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN40510
  • Mfr. Model # 40510
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 3288
  • Shipping Weight 1.0 lbs

Product Details

Pressure sensitive abrasive, ideal for refinishing jobs that require an extremely durable abrasive with a strong reinforced backing. Fast cutting, long lasting without generating heat. Delivers superior cut on abrasion resistant paints and clears.

Technical Specs

  • Discs per Roll 100
  • Grit 120
  • Disc Dia. 6"
  • Rolls/Case 4"
  • Item PSA Stick and Stand Disc Roll
  • Series A975
  • Backing Weight B, C
  • Backing Material Paper
  • Abrasive Material Ceramic Alumina
  • Vacuum Hole Design No Hole

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list