Skip Content
DISC RL 5INBLNK A275 P500-B PSA 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC RL 5INBLNK A275 P500-B PSA 100

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN31453
  • Mfr. Model # 31453
  • UNSPSC # 31191504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Colour Champagne
  • Grade Super Fine
  • Discs per Roll 100
  • Item PSA Sanding Disc Roll
  • Grit 500
  • Series A275
  • Disc Dia. 5"
  • Vacuum Hole Design No Hole
  • Backing Weight B
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Paper
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List