!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SANDING DISC, EXTREME-HEAT, 60 GRIT, RPM 12 200, 5 X 7/8 IN, ZIRCONIA RESIN FIBRE/ALUM OXIDE

SANDING DISC, EXTREME-HEAT, 60 GRIT, RPM 12 200, 5 X 7/8 IN, ZIRCONIA RESIN FIBRE/ALUM OXIDE

CGW ABRASIVES

SANDING DISC, EXTREME-HEAT, 60 GRIT, RPM 12 200, 5 X 7/8 IN, ZIRCONIA RESIN FIBRE/ALUM OXIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANDING DISC, EXTREME-HEAT, 60 GRIT, RPM 12 200, 5 X 7/8 IN, ZIRCONIA RESIN FIBRE/ALUM OXIDE

SANDING DISC, EXTREME-HEAT, 60 GRIT, RPM 12 200, 5 X 7/8 IN, ZIRCONIA RESIN FIBRE/ALUM OXIDE

CGW ABRASIVES

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CGW48115
  • Mfr. Model # 48115
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This premium-series abrasive zirconia resin fibre sanding disc measures 5 x 7/8 inches and has 60 grit. With a maximum RPM of 12,200 and designed for extreme heat use, this disc has a polyester backing and a concentration of zirconia and heat-treated aluminum oxide grain for cool-cutting action.

Technical Specs

  • Item Zirconia Resin Fibre Disc
  • Grit 60
  • Grade Medium
  • Abrasive Material Zirconia
  • Series Premium

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list