Skip Content
DISC RESIN FIBRE ZIRK 5X7/8 50GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC RESIN FIBRE ZIRK 5X7/8 50GR

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW48114
  • Mfr. Model # 48114
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 590
  • Shipping Weight 0.05 lbs

Product Details

Zirconia fibre disc. Size 5 x 7/8, 50 grit.

Technical Specs

  • Grit 50
  • Item Zirconia Resin Fibre Disc
  • Grade Medium
  • Max. RPM 12,200
  • Series Premium
  • Disc Dia. 5"
  • Abrasive Material Zirconia

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list