Skip Content
DISC RESIN FIBRE A/O 9X7/8 36GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC RESIN FIBRE A/O 9X7/8 36GR

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW48042
  • Mfr. Model # 48042
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 590
  • Shipping Weight 5.3 lbs

Product Details

Aluminum oxide fibre disc. Size 9 x 7/8, 36 grit.

Technical Specs

  • Grit 36
  • Item Resin Fibre Disc
  • Grade Medium
  • Max. RPM 6600
  • Series Premium
  • Disc Dia. 9"
  • Backing Material Heavy-duty Vulcanized Fibre

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list