Skip Content
DISC RESIN FIBRE A/O 7X7/8 16GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC RESIN FIBRE A/O 7X7/8 16GR

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW48030
  • Mfr. Model # 48030
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 590
  • Shipping Weight 0.15 lbs

Product Details

Aluminum oxide fibre disc. Size 7 x 7/8, 16 grit.

Technical Specs

  • Grit 16
  • Item Resin Fibre Disc
  • Grade Coarse
  • Max. RPM 8600
  • Series Premium
  • Disc Dia. 7"
  • Backing Material Heavy-duty Vulcanized Fibre

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List