Skip Content
DISC RESIN FIBRE A/O 5X7/8 80GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC RESIN FIBRE A/O 5X7/8 80GR

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW48026
  • Mfr. Model # 48026
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 590
  • Shipping Weight 1.11 lbs

Product Details

Aluminum oxide fibre disc. Size 5 x 7/8, 80 grit.

Technical Specs

  • Grit 80
  • Item Resin Fibre Disc
  • Grade Fine
  • Max. RPM 12,200
  • Series Premium
  • Disc Dia. 5"
  • Backing Material Heavy-duty Vulcanized Fibre

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list