Skip Content
DISC RESIN FIBRE 5X7/8 ZA36 ST/SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC RESIN FIBRE 5X7/8 ZA36 ST/SS

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT706076
  • Mfr. Model # 706076
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.062 lbs

Technical Specs

  • Mounting Hole Size 7/8"
  • Colour Blue
  • Grit 36
  • Item Fibre Resin Disc
  • Max. RPM 13,300
  • Series P43
  • Disc Dia. 5"
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina
  • Backing Material Cloth
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List