Skip Content
DISC RESIN FIBER 60 GRIT 4X1/2X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DISC RESIN FIBER 60 GRIT 4X1/2X7/8

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNM53319
  • Mfr. Model # M53319
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Grade Coarse
  • Grit 60
  • Colour Blue
  • Item Arbor Mount Sanding Disc
  • Max. RPM 11,000
  • Series FX672
  • Mounting Hole Size 7/8"
  • Backing Weight Y
  • Disc Dia. 4-1/2"
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina
  • Backing Material Fiber
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List