Skip Content
DISC REG STNLS T29 4-1/2X7/8 ZS-80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC REG STNLS T29 4-1/2X7/8 ZS-80

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW31055
  • Mfr. Model # 31055
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.14 lbs

Product Details

Flap disc for stainless steel. Type 29. Premium blend of zirconia and aluminum grains with a heat treated polyester backing and an active grinding aid. Size 4-1/2 x 7/8 inch. Grit 80.

Technical Specs

  • Item Flap Disc
  • Max. RPM 13,300
  • Series Regular Thickness
  • Disc Type 29
  • Grit 80
  • Disc Dia. 4-1/2"
  • Mounting Size 7/8"
  • Backing Material Polyester
  • Abrasive Material Zirconia Alumina
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List