Skip Content
DISC REG STAINLESS T29 5X7/8 ZS-40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DISC REG STAINLESS T29 5X7/8 ZS-40

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW31062
  • Mfr. Model # 31062
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Product Details

Flap disc for stainless steel. Type 29. Premium blend of zirconia and aluminum grains with a heat treated polyester backing and an active grinding aid. Size 5 x 7/8 inch. Grit 40.

Technical Specs

  • Grit 40
  • Item Flap Disc
  • Max. RPM 12,200
  • Mounting Size 7/8"
  • Disc Dia. 5"
  • Series Regular Thickness
  • Disc Type 29
  • Abrasive Material Zirconia Alumina
  • Backing Material Polyester
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List