Skip Content
DISC REG STAINLESS T27 5X7/8 ZS-60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DISC REG STAINLESS T27 5X7/8 ZS-60

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW31024
  • Mfr. Model # 31024
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

Flap disc for stainless steel. Type 27. Premium blend of zirconia and aluminum grains with a heat treated polyester backing and an active grinding aid. Size 5 x 7/8 inch. Grit 60.

Technical Specs

  • Item Flap Disc
  • Grit 60
  • Max. RPM 12,200
  • Series Regular Thickness
  • Disc Type 27
  • Disc Dia. 5"
  • Abrasive Material Zirconia Alumina
  • Backing Material Polyester
  • Mounting Size 7/8"
  • Grade Medium
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List