Skip Content
DISC RED HEAT 7X7/8 F981 36GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC RED HEAT 7X7/8 F981 36GRIT

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN08429
  • Mfr. Model # 08429
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Fiber Disc
  • Colour Red
  • Grade Coarse
  • Grit 36
  • Max. RPM 8,600
  • Series Red Heat
  • Mounting Hole Size 7/8"
  • Disc Dia. 7"
  • Backing Weight X
  • Abrasive Type Coated
  • Vacuum Hole Design No Hole
  • Abrasive Material Ceramic
  • Backing Material Fiber

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list