Skip Content
DISC RAPID BLEND 2X1/4XTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC RAPID BLEND 2X1/4XTR

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN97067
  • Mfr. Model # 97067
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Attaching System TR
  • Item Locking Sanding Disc
  • Max. RPM 22,100
  • Grit Med/Very Fine
  • Colour Blue
  • Series Rapid Blend
  • Disc Dia. 2"
  • Attachment Type Quick Change
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Grade Medium
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List