DISC RADIAL BRISTLE ROLOC GR80 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DISC RADIAL BRISTLE ROLOC GR80 3IN

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM24277
  • Mfr. Model # 24277
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Radial Bristle Disc
  • Colour Yellow
  • Grit 80
  • Mounting Type Quick Change
  • Max. RPM 25,000
  • Type T-A
  • Brush Type Clean and Deburr
  • Diameter 3"
  • Abrasive Material Ceramic Aluminum Oxide
  • Mounting Size Roll-On/Off (TR)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list