Skip Content
DISC RADIAL BRISTLE ROLOC GR50 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC RADIAL BRISTLE ROLOC GR50 3IN

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM24276
  • Mfr. Model # 24276
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Colour Green
  • Item Radial Bristle Disc
  • Type TA
  • Grit 50
  • Max. RPM 25,000
  • Brush Type Clean and Deburr
  • Mounting Type Quick Change
  • Mounting Size Roll-On/Off (TR)
  • Abrasive Material Ceramic
  • Diameter 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list