Skip Content
DISC RADIAL BRISTLE 3/4X1/16 220X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DISC RADIAL BRISTLE 3/4X1/16 220X

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM25757
  • Mfr. Model # 25757
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Red
  • Item Radial Bristle Disc
  • Type T-C
  • Max. RPM 30,000
  • Mounting Type Arbor
  • Grit 220
  • Brush Type Curved Bristles
  • Diameter 3/4"
  • Mounting Size 1/16"
  • Abrasive Material Ceramic Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list