DISC RADIAL BRISTLE 1INX1/8IN 120G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DISC RADIAL BRISTLE 1INX1/8IN 120G

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM27613
  • Mfr. Model # 27613
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Colour White
  • Item Radial Bristle Disc
  • Type T-C
  • Grit 120
  • Max. RPM 35,000
  • Mounting Type Arbor
  • Brush Type Curved Bristles
  • Diameter 1"
  • Mounting Size 1/8"
  • Abrasive Material Ceramic Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list