Skip Content
DISC QUICKSTEP XX 5IN GR120 W/PAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC QUICKSTEP XX 5IN GR120 W/PAD

WALTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT15V994
  • Mfr. Model # 15V994
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.102 lbs

Technical Specs

  • Colour Green
  • Max. RPM 12,000
  • Mounting Hole Size 10mm
  • Abrasive Material Ceramic
  • Vacuum Hole Design No Hole
  • Item Quick-step XX(TM) Velcro Sanding Disc

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list