Skip Content
DISC QC 3IN TY2 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC QC 3IN TY2 36

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN67062
  • Mfr. Model # 67062
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Attaching System TS
  • Item Locking Sanding Disc
  • Colour Green
  • Grade Medium
  • Grit 80
  • Max. RPM 30,000
  • Series Merit Zirconia Plus
  • Disc Dia. 1-1/2"
  • Attachment Type Quick Change
  • Backing Weight Y
  • Abrasive Material Zirconia Alumina
  • Backing Material Cloth
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list