Skip Content
DISC QC 2IN TY3 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC QC 2IN TY3 80

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN67111
  • Mfr. Model # 67111
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Attaching System TR
  • Colour Green
  • Item Locking Sanding Disc
  • Grade Medium
  • Grit 80
  • Series Merit Zirconia Plus
  • Max. RPM 30,000
  • Attachment Type Quick Change
  • Disc Dia. 2"
  • Abrasive Type Coated
  • Backing Weight Y
  • Backing Material Cloth
  • Abrasive Material Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list