Skip Content
DISC QC 2IN TY3 36ZYR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC QC 2IN TY3 36ZYR

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN67107
  • Mfr. Model # 67107
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Green
  • Grade Coarse
  • Attaching System TR
  • Item Locking Sanding Disc
  • Grit 36
  • Max. RPM 30,000
  • Series Zirconia Plus
  • Attachment Type Quick Change
  • Disc Dia. 2"
  • Backing Weight Y
  • Backing Material Cloth
  • Abrasive Material Zirconia Alumina
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list