Skip Content
DISC QC 2IN TY3 120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC QC 2IN TY3 120

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99712
  • Mfr. Model # 99712
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Attaching System TR
  • Colour Brown
  • Item Locking Sanding Disc
  • Grade Fine
  • Grit 120
  • Max. RPM 20,000
  • Attachment Type Quick Change
  • Series Merit Aluminum Oxide Plus
  • Disc Dia. 2"
  • Backing Weight Y
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Cloth

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list