Skip Content
DISC QC 1-1/2IN TY1 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC QC 1-1/2IN TY1 50

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN67018
  • Mfr. Model # 67018
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Attaching System TP
  • Colour Green
  • Item Locking Sanding Disc
  • Series Merit Zirconia Plus
  • Grit 50
  • Grade Coarse
  • Max. RPM 30,000
  • Attachment Type Quick Change
  • Disc Dia. 1-1/2"
  • Backing Weight Y
  • Abrasive Type Coated
  • Backing Material Cloth
  • Abrasive Material Zirconia Alumina
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List