Skip Content
DISC PWR LOCK 1IN 80GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC PWR LOCK 1IN 80GRIT

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNM66185
  • Mfr. Model # M66185
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Brown
  • Grit 80
  • Grade Medium
  • Attaching System TR
  • Item Locking Sanding Disc
  • Max. RPM 40,000
  • Attachment Type Roll-On/Off
  • Disc Dia. 1"
  • Abrasive Type Coated
  • Backing Weight Y
  • Abrasive Material Aluminum Oxide
  • Backing Material Cloth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list