Skip Content
DISC PSA CERAMIC 5IN 180G 100/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC PSA CERAMIC 5IN 180G 100/RL

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN40498
  • Mfr. Model # 40498
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Grade P
  • Disc Dia. 5"
  • Grit 180
  • Backing Weight B, C
  • Series A975 No-Fil
  • Item Paper Disc
  • Vacuum Hole Design No Hole
  • Backing Material Paper
  • Abrasive Material Ceramic Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list