DISC PSA 6IN A296 P80E close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC PSA 6IN A296 P80E

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN06217
  • Mfr. Model # 06217
  • UNSPSC # 23131507
  • CATALOGUE PAGE # 3287
  • Shipping Weight 1.0 lbs

Product Details

Ideal for feather-edging, stripping old paint and dry sanding filler and putty. Sharp, hard premium aluminum oxide abrasive on a super durable paper backing is perfect for aggressive sanding and long life. No-Fil(R) water-based stearate and engineered coating techniques prevent clogging and loading.

Technical Specs

  • Colour Yellow
  • Item PSA Disc
  • Series A296 Gold Reserve
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Backing Weight E
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list