Skip Content
DISC POWERFLEX 2IN-60 GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DISC POWERFLEX 2IN-60 GRIT

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN94552
  • Mfr. Model # 94552
  • UNSPSC # 23131500
  • CATALOGUE PAGE # 586
  • Shipping Weight 1.0 lbs

Product Details

Merit mini flap disc. TR attachment. 2 in., 60 grit.

Technical Specs

  • Grit 60
  • Item Flap Disc
  • Grade Medium
  • Max. RPM 30,000
  • Series Merit Mini
  • Disc Dia. 2"
  • Mounting Size QC TR
  • Disc Type Type 27
  • Abrasive Material Zirconia Alumina
  • Backing Weight Y
  • Abrasive Type Coated
  • Backing Material Fiberglass

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list