Skip Content
DISC PIONEER 5X7/8 ZAP48 ST/SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC PIONEER 5X7/8 ZAP48 ST/SS

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT706129
  • Mfr. Model # 706129
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 590
  • Shipping Weight 0.45 lbs

Product Details

Tyrolit Pioneer coated abrasive wheel. Produces removal rates up to 3 times faster than flap discs, grinding discs and sanding discs. No backing pad is requires. Size 5 x 7/8, grit 36 zirconium plus blend grain, colour.

Technical Specs

  • Colour Light Blue
  • Max. RPM 12,300
  • Grit 36
  • Mounting Hole Size 7/8"
  • Item Natural Fibre Disc
  • Series P48
  • Disc Dia. 5"
  • Backing Material Hemp
  • Vacuum Hole Design No Hole
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List