DISC PIONEER 5X7/8 ZAP43 ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC PIONEER 5X7/8 ZAP43 ST

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT706126
  • Mfr. Model # 706126
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 590
  • Shipping Weight 0.11 lbs

Product Details

Tyrolit Pioneer coated abrasive wheel. Produces removal rates up to 3 times faster than flap discs, brinding discs and sanding discs. No backing pad is required. Size 5 x 7/8, grit 36, zirconium grain, colour dark blue.

Technical Specs

  • Colour Dark Green
  • Max. RPM 12,300
  • Mounting Hole Size 7/8"
  • Item Natural Fibre Disc
  • Series P43
  • Abrasive Material Zirconia Alumina
  • Vacuum Hole Design No Hole

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list