Skip Content
DISC PIONEER 5X7/8 CAP93 ST/SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC PIONEER 5X7/8 CAP93 ST/SS

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT712268
  • Mfr. Model # 712268
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 590
  • Shipping Weight 0.097 lbs

Product Details

Tyrolit Pioneer coated abrasive wheel. Produces removal rates up to 3 times faster than flap discs, grinding discs and sanding discs. No backing pad is required. Size 5 x 7/8, grit 36, ceramic grain, colour yellow.

Technical Specs

  • Max. RPM 12,300
  • Colour Red
  • Grit 36
  • Mounting Hole Size 7/8"
  • Series P93
  • Item Natural Fibre Disc
  • Disc Dia. 5"
  • Vacuum Hole Design No Hole
  • Abrasive Material Ceramic
  • Backing Material Hemp

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list