Skip Content
DISC PAD ROLOC TR 2IN SOFTGR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC PAD ROLOC TR 2IN SOFTGR

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMAB45094
  • Mfr. Model # AB45094
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 596
  • Shipping Weight 0.45 lbs

Product Details

Roloc rubber back-up disc pad is female threaded to receive any standard 1/4 inch-20 thread shaft. Soft hardness, maximum RPM is 20000.

Technical Specs

  • Item Disc Backup Pad
  • Max. Speed 20,000 RPM
  • Diameter 2"
  • Density Soft
  • Body Material Rubber

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list