Skip Content
DISC PAD 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC PAD 6IN

DYNABRADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD56105
  • Mfr. Model # 56105
  • UNSPSC # 31191505
  • CATALOGUE PAGE # 2758
  • Shipping Weight 0.35 lbs

Product Details

Random orbital sanding pad. Non-vacuum. Ideal for PSA-type disc adhesion. Remove abrasive adhesive paper liner and press abrasive to vinyl-face sanding pad. 13,000 RPM maximum operating speed. Medium density.

Technical Specs

  • Density Medium
  • Thickness 3/8"
  • Item Disc Backup Pad
  • Body Material Foam
  • Max. Speed 13,000 RPM
  • Vacuum Hole Design 6 Hole
  • Diameter 6"
  • Face Mounting Type Adhesive/PSA
  • Back Mounting Type Threaded Shaft
  • Back Mounting Size 5/16"-24 EXT

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List