DISC PAD 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC PAD 5IN

DYNABRADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD56106
  • Mfr. Model # 56106
  • UNSPSC # 31191505
  • CATALOGUE PAGE # 2758
  • Shipping Weight 0.3 lbs

Product Details

Random orbital sanding pad. Non-vacuum. Ideal for PSA-type disc adhesion. Remove abrasive adhesive paper liner and press abrasive to vinyl-face sanding pad. 13,000 RPM maximum operating speed. Medium density.

Technical Specs

  • Item Non-Vacuum Disc Pad
  • Thickness 3/8"
  • Density Medium
  • Face Mounting Type Vinyl
  • Back Mounting Size 5/16"-24
  • Vacuum Hole Design Non-Vacuum
  • Body Material Urethane
  • Back Mounting Type Threaded Shaft
  • Max. RPM 13,000

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list